- Inch
- #10-24 UNC Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Thread Type | UNC |
Helix Angle | 38 |
Direction of Cut | Right Hand |
No. of Flutes | 3 |
Shank Square Length | 0.25 in |
Thread Tolerance | 2B |
Interrupted Thread | No |
Spiral Point | Yes |
Overall Length | 2.7559 in |
Operation Type | Blind Hole |
Thread Length | 1.024 in |
Shank Square Width | 0.152 in |
Shank Square Length - Metric | 6.35 mm |
Chamfer Type | Semi-Bottoming |
Thread Size & Type | #10-24 UNC |
Ground Threads | Yes |
Material | HSS-E |
Blank Construction | DIN/ANSI |
Thread Creation | Thread Cutting |
Diameter - Decimal | 0.19 in |
Shank Square Width - Metric | 3.86 mm |
Tap Type | Machine |
Thread Size - Decimal | 0.19 in |
Thread Per Inch | 24 |
Shank Size - Metric | 4.93 mm |
Thread Length - Metric | 26.01 mm |
Thread Size - Metric | 4.83 mm |
Truncated Threads | No |
Shank End Feature | Square |
Weight | 0.0 LB |