- Metric
- M7x1.0 Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Diameter - Metric | 7.00 mm |
Thread Pitch | 1.0 mm |
Interrupted Thread | No |
Blank Construction | DIN/ANSI |
Thread Tolerance | 6H |
Material | HSS-E |
Spiral Point | Yes |
Tap Type | Machine |
Thread Length | 1.181 in |
Operation Type | Blind Hole |
Shank Square Length - Metric | 9.65 mm |
Thread Size - Decimal | 0.2756 in |
Thread Size - Metric | 7 mm |
Direction of Cut | Right Hand |
No. of Flutes | 3 |
Thread Size & Type | M7x1.0 |
Shank Size - Metric | 8.08 mm |
Diameter - Decimal | 0.2756 in |
Shank Square Width | 0.238 in |
Ground Threads | Yes |
Helix Angle | 38 |
Shank End Feature | Square |
Thread Length - Metric | 30 mm |
Thread Creation | Thread Cutting |
Thread Type | Metric |
Overall Length | 3.1496 in |
Shank Square Width - Metric | 6.05 mm |
Shank Square Length | 0.38 in |
Chamfer Type | Semi-Bottoming |
Truncated Threads | No |
Weight | 0.0 LB |