
- Inch
- 7/8-14 UNF Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- TiN Coating
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
Shank Square Length | 0.75 in |
Shank Square Width - Metric | 13.28 mm |
Operation Type | Blind Hole, Thru-Hole |
Thread Length - Metric | 56.36 mm |
Thread Per Inch | 14 |
Thread Length | 2.2188 in |
Threads per Inch | 14 |
Diameter - Fraction | 7/8 in |
Thread Creation | Thread Cutting |
Shank End Feature | Square |
Interrupted Thread | No |
Ground Threads | Yes |
Truncated Threads | No |
Diameter - Decimal | 0.875 in |
Shank Square Length - Metric | 19.05 mm |
Blank Construction | USCTI Table 302A |
Tap Size | 7/8 in |
Tap Type | Hand |
Material | HSS |
Spiral Point | No |
Thread Size | 7/8 in |
Chamfer Type | Bottoming |
No. of Flutes | 4 |
Thread Size & Type | 7/8-14 UNF |
Thread Type | UNF |
Thread Tolerance | 2B |
Thread Limit | H4 |
Thread Pitch | N/A |
Shank Square Width | 0.523 in |
Finish | Vertanium™ Coated |
Overall Length | 4.6875 in |
Direction of Cut | Right Hand |
Pitch Dia. | H4 |
Shank Size - Metric | 17.7 mm |
Weight | 1.5 LB |
