- Inch
- 1-14 UNS Thread Size & Type
- Taper Chamfer Type
- HSS Material
- Bright Coating
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
Blank Construction | USCTI Table 302A |
Thread Per Inch | 14 |
Operation Type | Blind Hole, Thru-Hole |
Threads per Inch | 14 |
Pitch Dia. | H4 |
No. of Flutes | 4 |
Chamfer Type | Taper |
Thread Pitch | N/A |
Shank Square Length - Metric | 20.64 mm |
Spiral Point | No |
Direction of Cut | Right Hand |
Thread Limit | H4 |
Tap Size | 1 in |
Shank Size - Metric | 20.32 mm |
Thread Size & Type | 1-14 UNS |
Thread Type | UNS |
Tap Type | Hand |
Material | HSS |
Diameter - Decimal | 1 in |
Overall Length | 5.125 in |
Shank Square Width - Metric | 15.24 mm |
Truncated Threads | No |
Interrupted Thread | No |
Thread Creation | Thread Cutting |
Diameter - Metric | 25.40 mm |
Thread Tolerance | 2B |
Shank Square Width | 0.6 in |
Thread Length - Metric | 63.5 mm |
Thread Length | 2.5 in |
Shank Square Length | 0.8125 in |
Shank End Feature | Square |
Ground Threads | Yes |
Diameter - Fraction | 1 in |
Weight | 1.9 LB |