- Inch
- 1 3/8-12 UNF Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- Bright Coating
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
Diameter - Decimal | 1.375 in |
Thread Type | UNF |
Pitch Dia. | H4 |
Thread Length | 3 in |
Tap Type | Hand |
Overall Length | 6.0625 in |
Thread Pitch | N/A |
Shank Square Width | 0.831 in |
Thread Length - Metric | 76.2 mm |
Truncated Threads | No |
Diameter - Fraction | 1 3/8 in |
Threads per Inch | 6 |
Thread Creation | Thread Cutting |
Blank Construction | USCTI Table 302A |
Ground Threads | Yes |
No. of Flutes | 6 |
Shank Square Length | 1.0625 in |
Tap Size | 1 3/8 in |
Thread Per Inch | 12 |
Operation Type | Blind Hole, Thru-Hole |
Shank Square Length - Metric | 26.99 mm |
Direction of Cut | Right Hand |
Shank End Feature | Square |
Chamfer Type | Bottoming |
Shank Square Width - Metric | 21.11 mm |
Material | HSS |
Thread Limit | H4 |
Shank Size - Metric | 28.14 mm |
Spiral Point | No |
Thread Tolerance | 2B |
Thread Size & Type | 1 3/8-12 UNF |
Interrupted Thread | No |
Weight | 1.5 LB |