
- Inch
- 3/4-16 UNF Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Steam Oxide Coating
Shank Square Length | 0.6875 in |
Blank Construction | USCTI Table 302 |
Thread Limit | H11 |
Spiral Point | Yes |
Ground Threads | Yes |
Thread Per Inch | 16 |
Thread Length | 2 in |
Thread Type | UNF |
Shank Square Length - Metric | 17.46 mm |
Truncated Threads | No |
Diameter - Decimal | 0.75 in |
Shank Size - Metric | 14.99 mm |
Tap Type | Machine |
Thread Creation | Thread Cutting |
No. of Flutes | 4 |
Material | HSS |
Thread Size & Type | 3/4-16 UNF |
Interrupted Thread | No |
Direction of Cut | Right Hand |
Shank Square Width | 0.442 in |
Shank End Feature | Square |
Thread Length - Metric | 50.8 mm |
Diameter - Fraction | 3/4 in |
Chamfer Type | Plug |
Shank Square Width - Metric | 11.23 mm |
Overall Length | 4.25 in |
Weight | 0.0 LB |
