Product details
- Metric
- M6x1.0 Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
Specifications
Shank Size - Metric | 6.48 mm |
Pitch | 1 mm |
Thread Length | 0.63 in |
Diameter - Metric | 6.00 mm |
Shank End Feature | Square |
Tap Size | M6 |
Material | HSS |
Thread Length - Metric | 16 mm |
Shank Square Width - Metric | 4.85 mm |
Pitch Dia. | D5 |
Thread Pitch | 1.0 mm |
Shank Square Length - Metric | 7.94 mm |
Thread Tolerance | 6H |
Threads per Inch | N/A |
Thread Limit | D5 |
Ground Threads | Yes |
Truncated Threads | No |
Thread Type | Metric |
Diameter - Decimal | 0.2362 in |
Overall Length | 2.5 in |
Thread Size & Type | M6x1.0 |
Shank Square Width | 0.191 in |
Shank Square Length | 0.3125 in |
Interrupted Thread | No |
Blank Construction | USCTI Table 302A |
Spiral Point | No |
No. of Flutes | 4 |
Chamfer Type | Plug |
Direction of Cut | Right Hand |
Thread Creation | Thread Cutting |
Operation Type | Blind Hole, Thru-Hole |
Tap Type | Hand |
Weight | 0.5 LB |