
- Inch
- 3/8-16 UNC Thread Size & Type
- Plug Chamfer Type
- HSS-E Material
- Steam Oxide Coating
applications
- Designed for tapping soft to medium hard steel and stainless at 346 BHN or less
features
- Spiral point pushes chips forward
- Recommended for through hole tapping
- Plug chamfer
Ground Threads | Yes |
Direction of Cut | Right Hand |
Pitch Dia. | H3 |
Spiral Point | Yes |
Shank Size - Metric | 9.68 mm |
Thread Limit | H3 |
Diameter - Decimal | 0.375 in |
Threads per Inch | 16 |
Thread Length | 0.75 in |
Thread Tolerance | 2B |
Thread Size - Metric | 9.52 mm |
Chamfer Type | Plug |
Thread Pitch | N/A |
Truncated Threads | No |
Thread Size - Decimal | 0.375 in |
No. of Flutes | 3 |
Finish | X-10 Treated |
Shank Square Width | 0.286 in |
Blank Construction | USCTI Table 302A |
Material | HSS-E |
Diameter - Fraction | 3/8 in |
Thread Size & Type | 3/8-16 UNC |
Shank Square Width - Metric | 7.26 mm |
Tap Type | Machine |
Operation Type | Thru-Hole |
Overall Length | 2.9375 in |
Thread Size | 3/8 in |
Thread Type | UNC |
Interrupted Thread | No |
Tap Size | 3/8 in |
Shank Square Length | 0.4375 in |
Shank Square Length - Metric | 11.11 mm |
Thread Creation | Thread Cutting |
Shank End Feature | Square |
Thread Length - Metric | 19.05 mm |
Thread Per Inch | 16 |
Weight | 0.5 LB |
