
- Inch
- 1/2-14 NPTF Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS Material
- TiN Coating
Chamfer Type | Semi-Bottoming |
Thread Size - Decimal | 0.5 in |
Shank Square Length - Metric | 15.88 mm |
Thread Size & Type | 1/2-14 NPTF |
Blank Construction | USCTI Table 311 |
Threads per Inch | 14 |
Thread Per Inch | 14 |
Shank Square Width | 0.515 in |
No. of Flutes | 4 |
Operation Type | Thru-Hole |
Overall Length | 3.125 in |
Thread Creation | Thread Cutting |
Interrupted Thread | No |
Pitch Dia. | N/A |
Spiral Point | No |
Thread Pitch | N/A |
Thread Size - Metric | 12.7 mm |
Tap Type | Pipe |
Shank Square Length | 0.625 in |
Shank Size - Metric | 17.46 mm |
Shank End Feature | Square |
Finish | Vertanium™ Coated |
Thread Type | NPTF |
Truncated Threads | No |
Diameter - Decimal | 0.5 in |
Thread Size | 1/2 in |
Thread Length | 1.375 in |
Shank Square Width - Metric | 13.08 mm |
Direction of Cut | Right Hand |
Standard Projection | 0.579 in |
Tap Size | 1/2 in |
Thread Length - Metric | 34.92 mm |
Diameter - Fraction | 1/2 in |
Ground Threads | Yes |
Material | HSS |
Weight | 0.9 LB |
