
- Right Hand Direction of Cut
- Rethreading Type
- Hexagon Tool Shape
- 1/2-14 NPT Thread Size & Typ
- 1.625 in OD
Type | Rethreading |
Die Construction | Taper Pipe |
Thread Size & Type | 1/2-14 NPT |
Material | Carbon Steel |
Threads per Inch | 14 |
Thickness - Metric | 19.05 mm |
Thread Type | NPT |
Outer Diameter - Metric | 41.27 mm |
Tool Shape | Hexagon |
Weight | 1.0 LB |
