Product details
- Anaerobic Adhesive Recycling Box
- 11" x 11" x 40"
applications
- Fits approximately 455 bottles
features
- Meet sustainability goals and recycle items that were previously nonrecyclable
- Part of Loctite's adhesive recycling program in partnership with TerraCycle®, which provides adhesive packaging recycling instead of sending to a landfill or incinerator
- Adhesive packaging is cryogenically or thermally treated in order to deactivate the adhesive
- it is turned into sheets, then pellets and then new products
Specifications
Use With | Anaerobic Adhesives |
Length | 11 in |
Size (text) | Medium |
Height | 40 in |
Weight | 0.13 LB |
EAN or UPC | 79340011120 |