Skip to content Skip to navigation menu
Epoxy Adhesive

1086598

Epoxy Adhesive
Item #100868934
  • White, Ultra Clear Color
Epoxy Adhesive
    Shipment Options
  • White, Ultra Clear Color

description

  • LOCTITE® EA E-05MR is a clear/ultra clear, 2-part, general purpose structural epoxy adhesive which develops high strength on a range of substrates. The gap filling properties make this adhesive system suitable for rough and poorly fitting surfaces made from metal, ceramic, rigid plastics or wood. The mixture cures at room temperature to form an ultra clear adhesive bondline with excellent impact resistance.

features

  • General purpose
  • Suitable for rough and poorly fitting surfaces made from metal, ceramic, rigid plastics or wood
  • Excellent impact resistance
  • Good gap-filling properties
  • High strength
Color White, Ultra Clear
Cure Type Room Temperature (Ambient) Cure
Weight 0.17 LB
EAN or UPC 79340426412
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison