Product details
- 12 mL FDA Approved Medium Strength Threadlocker
- Includes Three Mixing Tips
description
- Locks and seals threaded connections and prevents loosening due to harsh vibration, shock and other extreme conditions. May be used for joints on food processing equipment that may contact all types of food in full compliance with the federal Food, Drug and Cosmetic Act and all applicable food additive regulations.
applications
- Food
- Beverage
- Mixers and blenders
- Deep fryers
- Conveyor systems
features
- Suitable for use on food equipment
- Removable strength for easy service
- Prevents galling and seizing
- Primerless for stainless steel applications
- Withstands temperatures up to 400 °F (204 °C)
- Meets FDA food additive regulations
- FDA 21 C.F.R.175.300
includes
- Each dual-cartridge syringe includes three mixing tips
- extra mixing tips available at an additional cost in bags of 10
Specifications
Matching Sets | 2046 Loctite Threadlocker to Tips |
Container Size | 12 mL |
Strength | Medium |
Color | Blue |
Container Type | Syringe |
Weight | 0.02 LB |
EAN or UPC | 79340433786 |
Compliance & Restrictions
- HACCP Friendly