Product details
- Legacy part 12224
- 1 L Bottle
- Light Amber Color
- Ultraviolet, Heat Activated Cure
- Use to Bond Glass and Metal
description
- LOCTITE® AA 366 is a yellow to amber-colored structural bonder. Typical applications include bonding ferrites to plated materials in electric motors, loudspeaker hardware and jewellery where fast fixturing is required and where product outside the bondline must be completely cured. It has a service temp. range up to +120°C, shear strength of 13.5 N/mm² and requires an activator, LOCTITE® SF 7649.
features
- High temperature resistance
- Good impact resistance
- Good humidity resistance
- Low viscosity
- Additional UV Cure
- Activator, LOCTITE SF 7649, required
Specifications
Container Type | Bottle |
Color | Light Amber |
Temperature Range [Max] | 225 °F |
Container Size | 1 L |
Appearance Clarity | Clear |
Key Substrates | Glass, Metal |
Hardness | D 45 |
Viscosity (cP) @ 25°C | 7,500 |
Cure Type | Ultraviolet, Heat, Activator |
Elongation @ Break, Percentage | 240 |
Weight | 2.6 LB |
EAN or UPC | 79340122246 |