Skip to content Skip to navigation menu
Gray Epoxy Adhesive

1624642

Gray Epoxy Adhesive
Item #101923752
  • Gray Color
Gray Epoxy Adhesive
    Shipment Options
  • Gray Color

description

  • LOCTITE® PC 7643 is a gray, 2-part, epoxy-polyamide primer for use in typical dry service temperatures of -20 °F to +140 °F (-30 °C to +60 °C). It is recommended for increasing adhesion of Big Foot® Flooring Products (anti-slip coatings) on metal surfaces and for reducing corrosion on metal surfaces. It is designed to be used in conjunction with Big Foot Flooring Products.

features

  • Does not require induction time
  • Superior resistance to chemicals and wear
  • Enhances adhesion properties to metal surfaces
  • Reduces corrosion to metal surfaces
Cure Type Room Temperature (Ambient) Cure
Color Gray
Weight 14.5 LB
EAN or UPC 79340002203
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison