Skip to content Skip to navigation menu
Henkel Loctite1625203

1625203

5 gal Epoxy Adhesive
Item #103173073
  • 5 gal Container
Henkel Loctite1625203
    Shipment Options
  • 5 gal Container

description

  • LOCTITE® PC 6311 is a 2-part, non-slip epoxy coating designed to withstand heavy vehicular traffic under dry service temperatures of -20 °F to +140 °F (-30 °C to +60 °C). It is both easy and fast to apply. Typical applications include a non-slip finish for concrete and steel ramps, walkways, locker rooms, loading docks, marine applications, machine rooms, assembly areas and stairs.

features

  • Designed to withstand heavy vehicular traffic
  • Easy and fast to apply
Container Size 5 gal
Cure Type Room Temperature (Ambient) Cure
Weight 79.98 LB
EAN or UPC 79340002234
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison