Skip to content Skip to navigation menu
Henkel Loctite195889

195889

Clear Liquid Acrylic Adhesive
Item #100869055
  • Clear Color
Henkel Loctite195889
    Shipment Options
  • Clear Color

description

  • LOCTITE® AA 3021 is a transparent, urethane methacrylate acrylic liquid adhesive which forms tough flexible bonds with excellent adhesion to glass, metal and certain thermoplastic substrates. Its medium viscosity makes it ideal for applications where filling of moderate to large gaps is desired. It is suitable for the assembly of disposable medical devices, having Henkel's ISO 10993 Protocol.

features

  • Qualified to Henkel's ISO 10993 Protocol for use in disposable medical devices
  • Excellent adhesion to glass, metal and certain thermoplastic substrates
  • Forms tough flexible bonds
  • Ideal for applications where filling of moderate to large gaps is desired
  • Excellent moisture resistance and general environmental durability
Container Type Bottle
Temperature Range [Max] 225 °F
Physical Form Liquid
Hardness 63
Key Substrates Various
Container Size 1 L
Cure Type UV Cure
Color Clear
Use With Glass, Metal, Thermoplastic
Viscosity (cP) @ 25°C 6,000
Elongation @ Break, Percentage 97
Appearance Clarity Clear
Standard ISO 10993
Technology Acrylic
Elongation At Break 97 %
Weight 2.5 LB
EAN or UPC 79340180086
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison