
- 50 ml Container
- Gray, White, Black Color
description
- LOCTITE® AA H4500 is a gray, 2-part, thixotropic, methacrylate adhesive system that forms resilient bonds and maintains its strength over a wide range of temperatures. It is suitable on substrates such as steel, aluminum, stainless steel, epoxy-coated metal, SMC and plastics.
features
- Excellent environmental resistance
- Superior impact and peel strength
- Primer not required
- Excellent tolerance to off-ratio mixing
- Non-sagging gaps filled to 0.5 in (12.7 mm)
- Maintains its strength over a wide range of temperatures
- Non-corrosive
- Viscoelastic, Finite Strain & Cohesive Zone FEA data cards available.
Use With | Metal: Aluminum, Metal: Steel, Metal: Steel - Stainless Steel, Plastic |
Color | Gray, White, Black |
Container Size | 50 ml |
Cure Type | Room Temperature (Ambient) Cure |
Weight | 0.21 LB |
EAN or UPC | 79340009677 |
