Product details
- Amber, Clear Color
description
- LOCTITE® AA 312 is a clear, amber, modified acrylic ester adhesive liquid typical applications include bonding dissimilar materials such as metals, glass or ceramics and where fast fixturing is required between close fitting parts. The product cures when confined between close fitting parts with the aid of Activator 736.
features
- Used where fast fixturing is required between close fitting parts
- Bonds dissimilar materials such as metals, glass or ceramics
Specifications
Cure Speed Fixture | 30 sec |
Cure Speed | 24 h |
Container Size | 10 mL |
Temperature Range [Max] | 225 °F |
Application | Fast Cure on Close Fitting Parts |
Container Type | Kit |
Color | Amber |
Gap Fill (Diametral) | 0.003 in |
Recommended Primer | 736 |
Viscosity (cP) | 1,000 |
Shear Strength (Steel/Steel) | 3000 psi |
Weight | 0.2 LB |
EAN or UPC | 79340033337 |