Product details
- Ultra Clear Color
description
- LOCTITE® 420 is a transparent, colorless, general purpose, capillary, ethyl-based instant adhesive. Suitable for metals, rubbers and plastic, it is also suitable for polyolefins in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. It has a fixture time of 5 - 20 secs.
features
- Cures very quickly when confined between two surfaces
- Ideal for bonding small to medium-size parts
- Excellent adhesion to most substrates
- Suitable for metals, rubbers and plastics
- Fixture time of 5 - 20 secs.
- Capillary action
- Solvent-free
compliances
- Commercial item standard A-A-3097 type II, class 1
Specifications
Container Size | 1 lb |
Viscosity (cP) | 2 |
Gap Fill (Diametral) | 0.002 in |
Cure Speed Full (Steel) | 24 h |
Gap Fill | 0.15 mm |
Application | Wicking Type Plastic Bonder |
Shear Strength (Steel/Steel) | 2900 psi |
Container Type | Bottle |
Temperature Range [Max] | 180 °F |
Fixture Time | 5 Sec - 20 Sec |
Use With | General Purpose Ethyl |
Color | Ultra Clear |
Cure Speed Fixture | 20 sec |
Weight | 1.15 LB |
EAN or UPC | 79340420618 |