Skip to content Skip to navigation menu
Light Gray 30 ml Paste Epoxy Adhesive

233999

Light Gray 30 ml Paste Epoxy Adhesive
Item #102092280
  • 30 ml Container
  • Light Gray Color
Light Gray 30 ml Paste Epoxy Adhesive
    Shipment Options
  • 30 ml Container
  • Light Gray Color

description

  • LOCTITE® EA E-214HP™ is a high temperature resistant structural bonder with superior thermal shock resistance. The light grey, 1-part, thixotropic epoxy develops tough, strong, structural bonds with excellent peel resistance and impact strength. It has a very high shear strength of 33 N/mm² and withstands very high temperatures up to +200°C.

features

  • High temperature resistance up to +200°C
  • Suitable for Surface Permanent Magnet (SPM) Bonding
  • Very high shear strength of 33 N/mm²
  • Large gap fill (up to 3mm)
  • High impact resistance and good humidity resistance
  • Curing mechanism: Heat
Container Size 30 ml
Cure Type Heat Cure
Color Light Gray
Physical Form Paste
Weight 0.41 LB
EAN or UPC 79340293397
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison