Skip to content Skip to navigation menu
Light Gray 300 ml Paste Epoxy Adhesive

234001

Light Gray 300 ml Paste Epoxy Adhesive
Item #102091442
  • 300 ml Container
  • Light Gray Color
Light Gray 300 ml Paste Epoxy Adhesive
    Shipment Options
  • 300 ml Container
  • Light Gray Color

description

  • LOCTITE® EA E-214HP™ is a high temperature resistant structural bonder with superior thermal shock resistance. The light grey, 1-part, thixotropic epoxy develops tough, strong, structural bonds with excellent peel resistance and impact strength. It has a very high shear strength of 33 N/mm² and withstands very high temperatures up to +200°C.

features

  • High temperature resistance up to +200°C
  • Suitable for Surface Permanent Magnet (SPM) Bonding
  • Very high shear strength of 33 N/mm²
  • Large gap fill (up to 3mm)
  • High impact resistance and good humidity resistance
  • Curing mechanism: Heat
Color Light Gray
Container Size 300 ml
Physical Form Paste
Cure Type Heat Cure
Weight 0.94 LB
EAN or UPC 79340293403
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison