Product details
- 42 ml Container
- Clear, Green, Yellow Color
description
- LOCTITE® EA 3336 is a colorless to slightly yellowish, 2-part, medium-viscosity, epoxy adhesive liquid for potting, bonding, sealing, and laminating applications where excellent structural, mechanical, and electrical insulating properties (and product clarity) are required. Cured using UV light and heat, the product offers good resistance to both the environment and chemicals.
features
- Excellent structural and mechanical properties
- Excellent electrical insulation
- Excellent product clarity
- UV cure can be accelerated by heat
- Good environmental resistance
- Excellent chemical resistance
Specifications
Container Type | Dual Cartridge |
Mixing Ratio | 4:1 |
Color | Clear, Green, Yellow |
Application | Metal, Thermoplastic |
Family Name | 3336 Light Cure Epoxy Adhesive |
Container Size | 42 ml |
Viscosity Mixed (cP) @ 25°C | 14,500 |
Physical Form | Liquid |
Hardness (Shore D) | D 81 |
Cure Type | UV Cure |
Weight | 0.25 LB |
EAN or UPC | 79340310643 |
Compliance & Restrictions
-
No Air Shipping