text.skipToContent text.skipToNavigation


235641

PC 3471™ Steel Putty

Item #100868272
each
    Shipment Options

Product details

  • Legacy part 99912
  • 25 lb Kit
  • Non-Sagging Two-Part Epoxy That Cures to a Metal-Like Finish For Rebuilding or Rebuilding Metal Parts

description

  • Steel filled, non-sagging, two-part epoxy that cures to a metal-like finish.

applications

  • Filling and repairing metal parts

features

  • Cures in 6 hours

compliances

  • Approved by the American Bureau of Shipping
  • Agriculture Canada approved

Specifications

Working Time 30
Origin General Repair Epoxies
Coverage Area [Max] 7.5
Application Metal Parts
Functional Cure 6 h
Color Gray
Full Cure 6 h
Container Type Kit
Container Size 25 lb
Weight 28.03 LB
EAN or UPC 79340999121

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison