text.skipToContent text.skipToNavigation


235642

PC 3471™ Steel Putty

Item #100868273
each
    Shipment Options

Product details

  • Legacy part 99914
  • 4 lb Kit
  • Non-Sagging Two-Part Epoxy That Cures to a Metal-Like Finish For Rebuilding or Rebuilding Metal Parts

description

  • Steel filled, non-sagging, two-part epoxy that cures to a metal-like finish.

applications

  • Filling and repairing metal parts

features

  • Cures in 6 hours

compliances

  • Approved by the American Bureau of Shipping
  • Agriculture Canada approved

Specifications

Color Gray
Working Time 30
Functional Cure 6 h
Full Cure 6 h
Origin General Repair Epoxies
Container Size 4 lb
Container Type Kit
Application Metal Parts
Coverage Area [Max] 1.2
Weight 5.0 LB
EAN or UPC 79340991149

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison