Product details
- Ultra Clear, Yellow Color
description
- LOCTITE® EA E-05CL is an ultra clear, 2-part, fast-setting, toughened, medium viscosity, industrial grade epoxy adhesive. Once mixed, it cures at room temperature with low shrinkage and forms an ultra-clear bond line with excellent peel resistance. When fully cured, the epoxy is resistant to a wide range of chemicals and solvents, and acts as an excellent electrical insulator.
features
- Fast setting at room temperature with low shrinkage
- Excellent peel resistance
- Resistant to a wide range of chemicals and solvents
- Well suited for applications that require an ultra clear bond line
- Excellent electrical insulator
Specifications
Viscosity Mixed (cP) @ 25°C | Low |
Hardness (Shore D) | 55 |
Dielectric Strength, Volts per mil | 400 |
Physical Form | Liquid |
Overlap Shear Strength [Max] | 4000 psi |
Cure Type | Room Temperature (Ambient) Cure |
Mixing Ratio | 1:1 |
Container Type | Dual Cartridge |
Peel Strength (PIW) [Max] | 30 |
Color | Ultra Clear, Yellow |
Application | Bonding/Sealing, Encapsulating, Potting |
Type | E-05CL™ |
Tg | 10 °C |
Container Size | 400 mL |
Weight | 1.26 LB |
EAN or UPC | 79340293014 |
Compliance & Restrictions
-
No Air Shipping