Product details
- 50 ml Container
- Gray, Off White, Dark Gray Color
description
- LOCTITE® EA E-40FL is a gray, opaque, room temperature-cure, toughened, medium viscosity, industrial grade structural epoxy adhesive with a medium working life. It forms a flexible bondline with excellent resistance to a wide range of chemicals and solvents and is an excellent electrical insulator. It can be used to bond plastic, metal, glass, wood, ceramic, rubber and masonry materials.
features
- Medium working life
- Industrial grade
- Excellent resistance to a wide range of chemicals and solvents
- Excellent electrical insulator
- Provides flexibility
- Suitable for low-stress, high-impact bonding applications of dissimilar materials
compliances
- Agriculture Canada approved
- CFIA
Specifications
Mixing Ratio | 1:1 |
Cure Type | Room Temperature (Ambient) Cure |
Hardness (Shore D) | 75 |
Application | Bonding/Sealing, Encapsulating, Potting |
Peel Strength (PIW) [Max] | 40 |
Physical Form | Liquid |
Container Size | 50 ml |
Viscosity Mixed (cP) @ 25°C | Medium |
Type | E-40FL™ |
Overlap Shear Strength [Max] | 3000 psi |
Dielectric Strength, Volts per mil | 400 |
Color | Gray, Off White, Dark Gray |
Container Type | Dual Cartridge |
Use With | Ceramic, Glass, Metal, Plastic, Rubber, Wood |
Family Name | Hysol® Epoxy & Urethane Adhesives |
Tg | 30 °C |
Weight | 0.23 LB |
EAN or UPC | 79340293045 |