Skip to content Skip to navigation menu
Liquid Epoxy Adhesive

237103

Liquid Epoxy Adhesive
Item #100867714
  • Gray, Off White, Dark Gray Color
Liquid Epoxy Adhesive
    Shipment Options
  • Gray, Off White, Dark Gray Color

description

  • LOCTITE® EA E-40FL is a gray, opaque, room temperature-cure, toughened, medium viscosity, industrial grade structural epoxy adhesive with a medium working life. It forms a flexible bondline with excellent resistance to a wide range of chemicals and solvents and is an excellent electrical insulator. It can be used to bond plastic, metal, glass, wood, ceramic, rubber and masonry materials.

features

  • Medium working life
  • Industrial grade
  • Excellent resistance to a wide range of chemicals and solvents
  • Excellent electrical insulator
  • Provides flexibility
  • Suitable for low-stress, high-impact bonding applications of dissimilar materials

compliances

  • Agriculture Canada approved
  • CFIA
Tg 30 °C
Dielectric Strength, Volts per mil 400
Type E-40FL™
Container Type Dual Cartridge
Application Bonding/Sealing, Encapsulating, Potting
Container Size 200 mL
Overlap Shear Strength [Max] 3000 psi
Peel Strength (PIW) [Max] 40
Hardness (Shore D) 75
Mixing Ratio 1:1
Cure Type Room Temperature (Ambient) Cure
Viscosity Mixed (cP) @ 25°C Medium
Family Name Hysol® Epoxy & Urethane Adhesives
Physical Form Liquid
Use With Ceramic, Glass, Metal, Plastic, Rubber, Wood
Color Gray, Off White, Dark Gray
Weight 0.63 LB
EAN or UPC 79340293052
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison