Product details
- 400 ml Container
- Gray, Opaque, Off White, Dark Gray Color
description
- LOCTITE® EA E-90FL is a gray, opaque, 2-part, toughened, medium viscosity, industrial grade solid epoxy adhesive. After curing at room temperature, it forms a flexible, gray bondline with excellent resistance to shock and impact, a wide range of chemicals and solvents and acts as an excellent electrical insulator. Suited for low-stress, high-impact bonding applications of dissimilar materials.
features
- Extended working life allows more time to adjust parts during assembly
- Can also be used for repairing strain gauges, sealing seams on fiberglass components, repairing printed circuit boards, bonding stainless steel inserts, and rubber hose to steel tubing
- Typical applications include bonding plastic, metal, glass, wood, ceramic, rubber, and masonry materials where flexibility is required.
compliances
- Agriculture Canada approved
- CFIA
Specifications
Type | E-90FL™ |
Tg | -5 °C |
Application | Bonding/Sealing, Encapsulating, Potting |
Hardness (Shore D) | 60 |
Viscosity Mixed (cP) @ 25°C | Medium |
Color | Gray, Opaque, Off White, Dark Gray |
Cure Type | Room Temperature (Ambient) Cure |
Container Size | 400 ml |
Container Type | Dual Cartridge |
Overlap Shear Strength [Max] | 3000 psi |
Dielectric Strength, Volts per mil | 400 |
Family Name | Hysol® Epoxy & Urethane Adhesives |
Mixing Ratio | 1:1 |
Physical Form | Liquid |
Use With | Ceramic, Metal, Phenolic, Rubber, Wood |
Peel Strength (PIW) [Max] | 40 |
Weight | 1.386 LB |
EAN or UPC | 79340293113 |