
- 400 ml Container
- Black, Light Yellow Color
description
- LOCTITE® EA E-60NC is a black, opaque, 2-part, flowable, industrial grade epoxy liquid potting compound with extended work life. The mixture cures at room temperature to form a rigid encapsulant. When cured it provides excellent environmental and chemical resistance and insulation. It is designed for bonding, potting and encapsulating electrical components which are sensitive to corrosion.
features
- Extended work life
- Non-corrosive to metallic components on PC Boards and electronic assemblies
- Used in electronic applications, for component attachment to boards, housing assembly and potting
- Provides excellent environmental and chemical resistance and insulation
compliances
- Agriculture Canada approved
- CFIA
Container Size | 400 ml |
Tg | 55 °C |
Dielectric Strength, Volts per mil | 550 |
Mixing Ratio | 1:1 |
Family Name | Hysol® Epoxy & Urethane Adhesives |
Hardness (Shore D) | 85 |
Type | E-60NC™ |
Cure Type | Room Temperature (Ambient) Cure |
Physical Form | Liquid |
Use With | Electrometric Material, Metal: Aluminum, Metal: Steel, Metal: Steel - Stainless Steel, Polyamide (Nylon), Polycarbonate, Wood |
Color | Black, Light Yellow |
Overlap Shear Strength [Max] | 3000 psi |
Application | Potting |
Viscosity Mixed (cP) @ 25°C | Low |
Peel Strength (PIW) [Max] | 5 |
Container Type | Dual Cartridge |
Weight | 1.31 LB |
EAN or UPC | 79340293267 |
