
- Legacy part 29336
- 400 mL Cartridge
- Metal Bonding Epoxy w/20 min Worklife
- Light Tan
- Non-Sag, High Peel, High Shear
description
- A metal bonding epoxy with a 20-minute worklife. Light tan, non-sag, high peel and high shear.
compliances
- Agriculture Canada approved
- CFIA
Tg | 87 °C |
Viscosity Mixed (cP) @ 25°C | High |
Dielectric Strength, Volts per mil | 600 |
Family Name | Hysol® Epoxy & Urethane Adhesives |
Overlap Shear Strength [Max] | 4000 psi |
Peel Strength (PIW) [Max] | 30 |
Color | Light Tan |
Hardness (Shore D) | 90 |
Type | E-20NS™ |
Container Size | 400 mL |
Application | Bonding/Sealing, Encapsulating, Potting |
Mixing Ratio | 2:1 |
Container Type | Dual Cartridge |
Weight | 1.75 LB |
EAN or UPC | 79340293366 |
-
No Air Shipping
