
- Translucent, Light Green Color
description
- LOCTITE® 4304 is a light-cured cyanoacrylate-based adhesive offering high plastic adhesion and low intensity curing. The product offers a rapid fixturing time of just 2 secs and a tack-free time of less than 5 secs. It also cures in bond gaps using surface humidity and can be used for bonding materials other than plastics, such as metals, ceramics and paper.
features
- Offers high plastic adhesion
- Also bonds in gaps using surface humidity
- Also bonds metals and ceramics
- Very fast fixturing
compliances
- ISO-10993 compliant
Container Size | 1 oz |
Temperature Range [Max] | 180 °F |
Temperature Range [Min] | 65 °F |
Key Substrates | Thermoplastic, Polycarbonate, Elastomer, & Metal |
Color | Translucent, Light Green |
Container Type | Bottle |
Cure Type | Ultraviolet, Visible, Moisture |
Weight | 0.09 LB |
EAN or UPC | 79340322547 |
