
- Light Green Color
description
- LOCTITE® 4305 is a transparent, pale green, cyanoacrylate cured by exposure to low intensity light in the UV and visible light spectrum, with secondary cure capability effected by surface moisture. It provides outstanding plastic bonding capabilities and super fast surface cure, tack-free time up to 5 secs and fixture time 2 secs. Also suitable for bonding ceramics and metals.
features
- Outstanding plastic bonding capability
- Cures in the presence of surface moisture
- Low intensity light-cure
- Super fast cure
- Ideal for plastics
- Also used for ceramics and metals
compliances
- ISO-10993 compliant
Cure Type | Ultraviolet, Visible, Moisture |
Color | Light Green |
Key Substrates | Thermoplastic, Polycarbonate, Elastomer, & Metal |
Temperature Range [Min] | 65 °F |
Container Type | Bottle |
Container Size | 1 oz |
Temperature Range [Max] | 180 °F |
Weight | 0.09 LB |
EAN or UPC | 79340322684 |
