Skip to content Skip to navigation menu


398457

50 ml Epoxy Adhesive

Item #100868104
each
    Shipment Options

Product details

  • 50 ml Container

description

  • LOCTITE® EA D609 is an exceptional epoxy formulation recommended for lower temperature or wet industrial bonding applications where fast curing is required. This ultra clear, two part, low viscosity system mixes easily at room temperature. It is suitable for high performance structural bonding applications requiring a combination of very fast room temperature cure, low shrinkage, and excellent mechanical properties. Fully cured LOCTITE® EA D609 is an excellent electrical insulator and provides superior resistance to vapors and gases, water, galvanic action, petroleum fuels, salt solution and many other organic and inorganic compounds.

features

  • Recommended for lower temperature or wet industrial bonding applications
  • Excellent electrical insulator
  • Mixes easily at room temperature
  • Provides superior resistance to vapors and gases, water, galvanic action, petroleum fuels, salt solution and many other organic and inorganic compounds

Specifications

Container Size 50 ml
Color Ultra Clear
Overlap Shear Strength [Min] 2800 psi
Use With Metal
Container Type Dual Cartridge
Mixing Ratio 1:1
Application Bonding
Viscosity 11000 mPa·s (cP) - 19000 mPa·s (cP), 11000 mPa·s (cP) - 19000 mPa·s (cP)
Peel Strength (PIW) [Min] N/A
Cure Type Room Temperature (Ambient) Cure
Pot Life 5 min @ 25.0 °C ( 77.0 °F ) 20 g Mass
Hardness (Shore D) 75
Weight 0.21 LB
EAN or UPC 79340830899
Close Compare List Open Compare List Toggle

Product Comparison