Skip to content Skip to navigation menu
Epoxy Adhesive

398458

Epoxy Adhesive
Item #100868105
  • Light Blue, White, Blue Color
Epoxy Adhesive
    Shipment Options
  • Light Blue, White, Blue Color

description

  • LOCTITE® EA 615 is a light blue, 2-part, epoxy adhesive paste that is designed for applications where fast cure rates and effective gap filling are required. Complete cure is achieved after 24 hr at room temperature, or using heat in 5-20 min (depending on temperature). The product bonds a variety of materials, including metals and plastics.

features

  • High strength
  • Fast cure rates
  • 10-20 minute handling
  • Effective gap filling
  • Can be used on metals and plastics
  • Non-conducting
Color Light Blue, White, Blue
Overlap Shear Strength [Min] 2500 psi
Hardness (Shore D) 65
Peel Strength (PIW) [Min] N/A
Container Type Epoxi-Patch® Kit
Application Bonding
Viscosity 600000 mPa·s (cP) - 800000 mPa·s (cP), 100000 mPa·s (cP) - 180000 mPa·s (cP)
Container Size 3.2 oz
Weight 0.47 LB
EAN or UPC 79340830943
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison