Skip to content Skip to navigation menu
Paste Epoxy Adhesive

398466

Paste Epoxy Adhesive
Item #100868116
  • Gray, White, Black Color
Paste Epoxy Adhesive
    Shipment Options
  • Gray, White, Black Color

description

  • LOCTITE® EA 9460 is a gray, 2-part, thixotropic, modified epoxy adhesive formulated for ease of use and good balance of properties. It gives very high peel strength and excellent shear strength. Its flexibility makes it useful for bonding dissimilar substrates. Recommended substrates include metals, engineering thermoplastics and thermoset laminates such as sheet molding compound (SMC).

features

  • Smooth paste
  • Non-sag slump resistance
  • Easy to mix and dispense
  • Resistant to automotive fluids
  • Quick heat response
  • Extended working life
  • Impact resistant
  • Fatigue resistant
  • Primers not required

compliances

  • ASTM D3167
Overlap Shear Strength [Min] 3200 psi
Application Bonding
Hardness (Shore D) 80
Container Type Cartridge
Peel Strength (PIW) [Min] 35
Container Size 200 mL
Mixing Ratio 1:1
Cure Type Heat Cure, Room Temperature (Ambient) Cure
Physical Form Paste
Color Gray, White, Black
Weight 0.79 LB
EAN or UPC 79340831285
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison