Skip to content Skip to navigation menu
Henkel Loctite398469

398469

50 ml Paste Epoxy Adhesive
Item #100868122
  • 50 ml Container
  • Beige, White, Amber Color
Henkel Loctite398469
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 ml Container
  • Beige, White, Amber Color

description

  • LOCTITE® EA 9462 is a beige, 2-part, toughened, epoxy adhesive paste formulated for a good balance of shear and peel properties with ease of use. Its medium viscosity, 1:1 ratio and non-sag features make it easy to apply. Recommended substrates are metals, plastics and wood.

features

  • Impact resistant
  • Excellent strength
  • Non-sag
  • Neutral color
  • Room temperature or heat cure
Color Beige, White, Amber
Container Size 50 ml
Physical Form Paste
Weight 0.19 LB
EAN or UPC 79340831421
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison