Skip to content Skip to navigation menu
Gray 55 lb Epoxy Adhesive

398479

Gray 55 lb Epoxy Adhesive
Item #100868128
  • 55 lb Container
  • Gray Color
Gray 55 lb Epoxy Adhesive
    Shipment Options
  • 55 lb Container
  • Gray Color

description

  • LOCTITE® EA 9432NA is a gray, thixotropic, epoxy adhesive paste offering excellent tensile shear strength and a high degree of impact resistance. It cures using moderate heat and is designed to prevent sag. This aluminum-filled product can bond many different materials, including oily or poorly-prepared surfaces. It can operate over a wide temperature range.

features

  • Wide operating temperature range
  • Excellent tensile shear strength
  • High impact and chemical resistance
  • Bonds poorly-prepared surfaces
  • Bonds a wide variety of substrates
  • Thixotropic to prevent sag
Container Size 55 lb
Application Bonding
Color Gray
Peel Strength (PIW) [Min] 8
Hardness (Shore D) 90
Overlap Shear Strength [Min] 3800 psi
Mixing Ratio 1 Part
Container Type Pail
Weight 59.88 LB
EAN or UPC 79340832169
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison