Product details
- 1 qt Container
- Gray Color
description
- LOCTITE® EA 9432NA is a gray, thixotropic, epoxy adhesive paste offering excellent tensile shear strength and a high degree of impact resistance. It cures using moderate heat and is designed to prevent sag. This aluminum-filled product can bond many different materials, including oily or poorly-prepared surfaces. It can operate over a wide temperature range.
features
- Wide operating temperature range
- Excellent tensile shear strength
- High impact and chemical resistance
- Bonds poorly-prepared surfaces
- Bonds a wide variety of substrates
- Thixotropic to prevent sag
Specifications
Application | Bonding |
Peel Strength (PIW) [Min] | 8 |
Overlap Shear Strength [Min] | 3800 psi |
Color | Gray |
Mixing Ratio | 1 Part |
Hardness (Shore D) | 90 |
Container Size | 1 qt |
Container Type | Can |
Weight | 2.4 LB |
EAN or UPC | 79340832176 |