Product details
- Legacy part 40482
- 190 mL Aerosol
- Cures to a Tough, Flexible Rubber
- Makes Reliable Formed-in-Place Gaskets That Resist Shrinking
description
- Cures to a tough, flexible rubber. Makes reliable formed-in-place gaskets that resist shrinking, cracking and migrating. Coats precut gaskets to increase reliability. Low volatility. Fills gaps to 0.25".
features
- Cures to a tough, flexible rubber
- Makes reliable, formed-in-place gaskets that resist shrinking, cracking and migrating
- Coats precut gaskets to increase reliability
- Low volatility
- Fills gaps to 0.25"
- Tack-free in 30 minutes
- full strength in 24 hours
- Will not foul oxygen sensors
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
Specifications
Sealing Time Tack Free | 30 h |
Gap Fill (Primed) | 0.25 in |
Application | Multi-Purpose |
Cure Speed (Primed) | 24 h |
Container Size | 190 mL |
Sealing Time Full Strength | 24 h |
Net Fill | 6.42 oz |
Cured State | Flexible |
Color | Blue |
Temperature Range [Min] | 65 °F |
Container Type | Aerosol |
Temperature Range [Max] | 500 °F |
Gasket Type | Silicone |
Weight | 0.66 LB |
EAN or UPC | 79340404823 |