Product details
- Clear, Milky White, Amber Color
description
- LOCTITE® EA 608 is a clear, 2-part, fast setting epoxy adhesive used in many applications where optical clarity and/or fast cure rates are needed. It bonds a variety of materials including metals and plastics.
features
- Clear
- Fast setting and cure rates
- Optical clarity
- Bonds a variety of metals and plastics
Specifications
Use With | Metal, Plastic |
Application | Bonding/Sealing, Encapsulating, Potting |
Color | Clear, Milky White, Amber |
Mixing Ratio | 1:1 |
Viscosity | 20000 mPa·s (cP) - 40000 mPa·s (cP) |
Cure Type | Heat Cure, Room Temperature (Ambient) Cure |
Container Type | Foil Pack |
Overlap Shear Strength [Min] | 2000 psi |
Container Size | 4 g |
Hardness (Shore D) | 80 |
Pot Life | 5 min @ 25.0 °C ( 77.0 °F ) 20 g Mass |
Peel Strength (PIW) [Min] | N/A |
Weight | 0.005 LB |
EAN or UPC | 79340830868 |