Skip to content Skip to navigation menu
Liquid Acrylic Adhesive

434088

Liquid Acrylic Adhesive
Item #100867824
  • Clear, Hazy Color
Liquid Acrylic Adhesive
    Shipment Options
  • Clear, Hazy Color

description

  • LOCTITE® AA 3943 is a transparent to hazy, fluorescent, high viscosity, UV acrylic light cure adhesive offering superior sterilization resistance. It is ideal for bonding a wide variety of glass, plastic and metal components where environmental resistance is required. It is suitable for the assembly of disposable medical devices, having Henkel's ISO 10993 Protocol.

features

  • Qualified to Henkel's ISO 10993 Protocol for use in disposable medical devices
  • Achieves excellent adhesion to glass, plastics and metal
  • Specifically designed for bonding stainless steel cannulae into hubs, syringes and lancets for needle assemblies
  • Well suited for applications where the adhesive will be dispensed on the cannulae before assembly with the hub, needles with large gaps, or cannulae that end in the core pinbore to minimize the potential for blocking cannulae
  • Achieves exceptional needle pull strengths on most hub substrates, particularly on high gauge sizes
Cure Type Ultraviolet
Appearance Clarity Slightly Hazy
Key Substrates Plastic, Metal, & Glass
Physical Form Liquid
Elongation @ Break, Percentage 271
Container Size 25 mL
Container Type Syringe
Hardness D 69
Color Clear, Hazy
Standard ISO 10993
Technology Acrylic
Elongation At Break 271 %
Weight 0.09 LB
EAN or UPC 79340364806
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison