Skip to content Skip to navigation menu
Epoxy Adhesive

476904

Epoxy Adhesive
Item #100867837
  • Epoxy Adhesive
Epoxy Adhesive
    Shipment Options
  • Epoxy Adhesive

description

  • LOCTITE® PC 7202 is a 2-part epoxy chocking system. It is recommended for the installation of main motors and other equipment. Its high compressive strength withstands maximum loads. Typical applications include installation of main motors, drive motors, winches, hoists and deck mounted equipment.

features

  • Non-shrinking
  • Chemical resistant
  • Vibration resistant
  • Self-levelling
  • Withstands temperatures up to +121°C
Weight 8.84 LB
EAN or UPC 79340373167
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison