Temperature Range [Max] | 275 °F |
Pressure [Max] | N/A |
Oil Resistance | N/A |
Color | Black |
Hose I.D. | 1 1/4 in |
Material | Thermoplastic Rubber |
Hose Application | Conduit |
Temperature Range [Min] | -60 °F |
Hose OD | N/A |
Weight | 0.11 LB |
Temperature Range [Max] | 275 °F |
Pressure [Max] | N/A |
Oil Resistance | N/A |
Color | Black |
Hose I.D. | 1 1/4 in |
Material | Thermoplastic Rubber |
Hose Application | Conduit |
Temperature Range [Min] | -60 °F |
Hose OD | N/A |
Weight | 0.11 LB |