
- Cross-Arm Anchorage Connectors
- 400 lb Load Capacity
- (1) 2" D-Ring, (1) 3" D-Ring
- Nylon Webbing
features
- Wraps around I-beams and other structures and attaches with a 2" (51 mm) D-ring that slips through a 3" (76 mm) D-ring to form a secure attachment point for lanyards and other connecting devices
- 400 lb (181.4 kg) maximum capacity
Type | Cross-Arm Strap |
Load Capacity | 400 lbs |
Cable Material | Webbing |
Length | 6 ft |
Color | Green |
Connection Type | (2) D-Rings |
Hook Type | (1) 2" D-Ring, (1) 3" D-Ring |
Weight | 2.0 LB |
EAN or UPC | 612230117566 |
