Product details
- Retractable Web Lanyards
- 310 lb Load Capacity
- (1) Carabiner
- (1) Locking Rebar
- Polyester Webbing
Specifications
Hook Type | (1) Carabiner (1) Locking Rebar |
Color | Yellow |
Type | Retractable Web Lanyards |
No. of Legs | 1 |
Hook Opening | 0.75 in |
Length [Max] | 10 ft |
Load Capacity | 310 lbs |
Cable Material | Polyester Webbing |
Weight | 3.0 LB |
EAN or UPC | 612230051921 |