Product details
- Air Filter Element
- For Models SS5 & 2475
description
- Ingersoll Rand OEM air filters are specifically designed and extensively tested to meet the specification of Ingersoll Rand compressors. You can rest easily knowing that you are using filters that meet your machine's requirements.
features
- Designed for use with Ingersoll Rand reciprocating air compressor models: SS5 and 2475
- The Ingersoll Rand inlet filters are made with 100% synthetic fiber glass media
- 99.9% Filter efficiency at 10 microns
Specifications
Height | 2.5 in |
Width | 4.5 in |
Length | 4.5 in |
Weight | 0.06 LB |
EAN or UPC | 663023018874 |