- 5 hp
- 80 gal Vertical
- 460/3
- 16.8 ft3/min
- Reciprocating Air Compressor
description
- Industrial-class, two-stage compressor featuring cast iron pump with splash lubrication for efficient operation and easy serviceability. This range delivers nonstop performance and reliability for commercial or automotive service applications. Type-30 compressors have been designed to generate maximum air output at 175 psi, with more than 15,000 hours of durability.
features
- Air-cooled aftercooler to help remove additional moisture
- Low oil protection switch to prevent the pump from running dry
- Electronic drain valve that automatically drains water from compressor tank
NPT Outlet | 3/4 in |
Compressor Design | Reciprocating |
Length | 38.200 in |
Model | 2475N5-P |
Air Consumption [Average] | 16.8 ft3/min |
Pressure [Max] | 175 psi |
Voltage/Phase | 460/3 |
Height | 70.200 in |
Tank Type | Vertical |
Stages | 2 |
Tank Size | 80 gal |
Package Type | Value Plus and Premium Packages |
Weight | 597.555 LB |