- 10 hp
- 120 gal Horizontal
- 200/3
- 35.0 ft3/min
- Reciprocating Air Compressor
description
- Industrial-class, two-stage compressor featuring cast iron pump with splash lubrication for efficient operation and easy serviceability. This range delivers nonstop performance and reliability for commercial or automotive service applications. Type-30 compressors have been designed to generate maximum air output at 175 psi, with more than 15,000 hours of durability.
features
- 100% cast iron cylinder head with deep groove directional cooling fins
- High efficiency stainless steel valves
- Oversized industrial grade bearings for extended pump life
- High efficiency intercooler
- Cast iron v-block design ensures maximum reliability with 360° cooling
- High efficiency inlet air filter with sound attenuation baffles
- Balanced pistons for maximized efficiency and minimized vibration
- Oversized cast iron balanced belt wheel to allow continuous-duty operation (7100 units not rated for continuous duty)
Model | 2545E10-V |
NPT Outlet | 3/4 in |
Voltage/Phase | 200/3 |
Package Type | Value Package |
Stages | 2 |
Tank Type | Horizontal |
Air Consumption [Average] | 35 ft3/min |
Height | 50 in |
Tank Size | 120 gal |
Length | 71 in |
Compressor Design | Reciprocating |
Pressure [Max] | 175 psi |
Weight | 921.516 LB |
EAN or UPC | 678384657051 |