- 10 hp
- 120 gal Vertical
- 230/3
- 35.0 ft3/min
- Reciprocating Air Compressor
description
- Industrial-class, two-stage compressor featuring cast iron pump with splash lubrication for efficient operation and easy serviceability. This range delivers nonstop performance and reliability for commercial or automotive service applications. Type-30 compressors have been designed to generate maximum air output at 175 psi, with more than 15,000 hours of durability.
features
- Air-cooled aftercooler to help remove additional moisture
- Low oil protection switch to prevent the pump from running dry
- Electronic drain valve that automatically drains water from compressor tank
Package Type | Value Plus and Premium Packages |
Air Consumption [Average] | 35 ft3/min |
Compressor Design | Reciprocating |
Model | 2545K10-VP |
NPT Outlet | 1 in |
Height | 76 in |
Stages | 2 |
Tank Size | 120 gal |
Voltage/Phase | 230/3 |
Tank Type | Vertical |
Pressure [Max] | 175 psi |
Length | 44.300 in |
Weight | 1106.91 LB |